Sheet metal side panel 500 mm

Article no.: 990620 500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
  • Material: galvanized

Product details

Technical Data

Material galvanized
Height 2,000 mm
Width 500 mm
Can be used as a partition no
Supplied with 2×1050 mm in height
suitable for storage shelf racking yes
suitable for inclined shelf racking yes
suitable for racking height 2,000 mm
suitable for racking depth 500 mm
Application range Storage shelf
Side panel extension two-piece
Fastening materials supplied yes
Customer assembly yes
Type of product Side panel

Identification numbers & Classifications

Article number 990620 500
EAN / GTIN 4004514249265
Manufacturer number 22739-2

Description

Version:

Galvanised sheet metal, side panels overlap at the abutting ends.
Consisting of 2× 1050 mm high side panels.

Suitable for:

Storage shelf racks No. 990500990554, and inclined shelf racks No. 990600 − 990606.

Supplied with:

Nuts and bolts for attachment.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart