Replacement lens Blue

Article no.: 9906017
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 9906017
EAN / GTIN 4031101604688
Manufacturer number 9906017
L-Number L01660 722

Description

Description:


  • Product category: Replacement lens
  • Level of protection: 2C-1,2
  • Lens tint: Blue
  • Search colour (filter) of lens: Blue
  • Transmission: 80%
  • Other markings on lens: W 1 B 8-2-0 9 KN CE 0196
  • UV protection: UV400
  • Lens material: Polycarbonate (PC)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart