Plug-in dividers, fixed, galvanised, Height × depth: 510X400mm

Article no.: 990583 510X400
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Height × depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 500 mm
Depth 400 mm
clear height 510 mm
Type of product Shelf divider

Identification numbers & Classifications

Article number 990583 510X400
EAN / GTIN 4004514221896
Manufacturer number 12387-40

Description

Version:

Easy insertion of dividers into the system holes in the storage shelf.

Application:

Division of storage shelves for optimum storage of small components.

Suitable for:

Storage shelf racking No. 990540990554, shelf No. 990582.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart