Storage shelf, galvanised, width×depth: 1000X600mm

Article no.: 990582 1000X600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

width×depth (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 250
  • Shelf thickness: 40
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 250 kg
Shelf thickness 40 mm
Material galvanised
Width 1,000 mm
Depth 600 mm
Thickness 40 mm
Application range Storage shelf
Storage shelf version fixed shelf; straight shelf; slotted shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 990582 1000X600
EAN / GTIN 4004514235121
Manufacturer number 17360-B

Description

Supplied with:

With 4 shelf clips.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart