Plug-in dividers, fixed, galvanised 300X800 mm

Article no.: 990581 300X800
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Height × depth (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 290 mm
    Depth 800 mm
    clear height 300 mm
    Type of product Shelf divider

    Identification numbers & Classifications

    Article number 990581 300X800
    EAN / GTIN 4004514220516
    Manufacturer number 12397-25

    Description

    Version:

    Easy insertion of dividers into the system holes in the storage shelf.

    Application:

    Division of storage shelves for optimum storage of small components.

    Suitable for:

    Storage shelf racking No. 990500990514, shelf No. 990580.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart