Diagonal brace complete with fastenings

Article no.: 990190
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1,470 mm
suitable for storage shelf racking 900000 − 990025
Application range Rack
Customer assembly yes
Type of product Strut

Identification & Classification

Article number 990190
Copy
EAN / GTIN 4045197518040
Copy
Manufacturer number 990190
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For additional stability of free-standing or single racks. 2 diagonal braces are recommended per 3 m rack length.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart