Side panel complete with fastenings, set, Depth 600 mm, Height: 2500mm

Article no.: 990110 2500
Set price 2 Piece (115.84 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Height 2,500 mm
Width 600 mm
Can be used as a partition no
suitable for storage shelf racking yes
suitable for racking height 2,500 mm
suitable for racking depth 600 mm
Application range Storage shelf
Side panel extension two-piece
Fastening materials supplied yes
Customer assembly yes
Type of product Side panel

Identification numbers & Classifications

Article number 990110 2500
EAN / GTIN 4045197518163
Manufacturer number 990110 2500

Description

Version:

With □ 9×9 mm at 37 mm intervals for mounting hooks and supports, and perforated panel accessories. These can be found in Group 95. A side panel consists of two perforated panels mounted over one another. Supplied complete with fastenings.

Application:

For side closure at the end of a rack (not suitable as divider between two racks). To enclose a complete racking bay on the left- and
right-hand side, 2 side panels must be ordered.

Colour:

Anthracite grey RAL 7016 powder−coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart