Flush Cut Bolt Croppers 350Mm

Article no.: 990.RB00
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scissors

    Identification numbers & Classifications

    Article number 990.RB00
    EAN / GTIN 3148517494923
    Manufacturer number 990.RB00
    L-Number L60130 3586

    Description

    Description:

    • Special cutting blades for flush cutting made of high-performance chrome steel
    • Improved hardness of the cutting blades for longer cutting duration
    • Cutting blade clearance adjustment via eccentric screws
    • Ergonomic handles with hand protection

    Feature:

    • max. dia. [mm]: 60-140-160 kg/mm²: 6 - 5 - 5
    • L [″]: 12
    • L [mm]: 350
    • Blade: 990.LRB00
    • [kg]: 1,000

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart