Axial cut bolt croppers, 41 mm

Article no.: 990.BF4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 990.BF4
EAN / GTIN 3148518274623
Manufacturer number 990.BF4
L-Number L60130 8013

Description

Description:

  • Forged arms
  • for less deflection during cutting
  • Cutting blades made of high-performance chrome steel
  • Improved hardness of the cutting blades
  • for longer cutting duration
  • Cutting blade clearance adjustment
  • via eccentric screws
  • Ergonomic handles with hand protection

Feature:

  • max. Ø [mm]: 60-140-160 kg/mm²: 18 - 11 - 10
  • L [″]: 41
  • L [mm]: 1050
  • Blade: 990.LB4
  • [kg]: 8,600

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart