Concreters' Nipper (Concreter's Nippers or Fixer's Nippers) plastic coated black atramentized 300 mm

Article no.: 99 01 300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 99 01 300
    EAN / GTIN 4003773014416
    Manufacturer number 99 01 300
    L-Number L70010 329

    Description

    Description:

    • to twist and cut wire in one operation: fast, reliable and economical
    • cutting edges additionally hardened
    • cutting edge hardness approx. 61 HRC

    Feature:

    • Cutting capacities medium hard wire (diameter): Ø 3.1mm
    • Cutting capacities hard wire (diameter): Ø 1.8mm
    • black atramentized
    • plastic coated
    • polished
    • cutting edges with bevel

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart