Tee socket wrench, 14 mm

Article no.: 98B.14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 98B.14
    EAN / GTIN 3148518025058
    Manufacturer number 98B.14
    L-Number L60130 3394

    Description

    Description:

    • Ideal for tightening and loosening operations that are difficult to access or need to be carried out quickly
    • Sliding handle with groove
    • Blocking groove in middle position for quick access by turning between fingers: ″Rolling effect″
    • Rod in end position as lever arm for powerful tightening or loosening or for clearing in difficult places
    • Chrome-plated, satin finish

    Feature:

    • A [mm]: 14
    • d1 [mm]: 20.50
    • d2 [mm]: 10
    • d3 [mm]: 10
    • L [mm]: 260
    • L1 [mm]: 200
    • 6-edge [mm]: 14
    • [g]: 380

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart