Tee socket wrench, 10 mm

Article no.: 98B.10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 98B.10
EAN / GTIN 3148518024686
Manufacturer number 98B.10
L-Number L60130 3404

Description

Description:

  • Ideal for tightening and loosening operations that are difficult to access or need to be carried out quickly
  • Sliding handle with groove
  • Blocking groove in middle position for quick access by turning between fingers: ″Rolling effect″
  • Rod in end position as lever arm for powerful tightening or loosening or for clearing in difficult places
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 10
  • d1 [mm]: 15.00
  • d2 [mm]: 8
  • d3 [mm]: 8
  • L [mm]: 260
  • L1 [mm]: 175
  • 6-edge [mm]: 10
  • [g]: 245

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart