Range of tools with workbench Drawers7 + 1 Fach Anthracite, RAL 7016 267pcs

Article no.: 98830195
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 98830195
EAN / GTIN 4018754343362
Manufacturer number 98830195

Description

Description:

Top-Feature Workbench
  • Three-step safety concept:
  • 1. Central locking by side cylinder lock with hinged key
  • 2. Single locking prevents unintentional opening while driving
  • 3. Tilting protection - not possible to pull out multiple drawers at the same time
  • 7 drawers
  • Large work surface with birch multiplex worktop, FSC-certified, 1150x 500x30 mm
  • Separate lockable cabinet part with magnetic holder and height-adjustable mezzanine (70mm grid)
  • Drawers and cabinet part close the same way
  • Stainless steel trim
  • Can be wired using two rubberised feed-throughs and removable cable duct on the rear.
  • Oil and acid resistant wheels (Ø125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes
  • Body RAL 7016, drawers and cabinet part RAL 9005 in robust industrial powder coating
  • Roll paper holder
  • Lateral hole grid for hooks No. 8031-8041, e.g. for larger tools
  • Can be equipped with STAHLWILLE standard and TCS inserts, drawer 1+2 ; 1 x 3/3 + 1 x 3/3 drawer 3-7 ; 1 x 2/3
  • Optionally available E-Kit consisting of a magnetic multi-socket with two USB ports, a magnetic holder (for variable mounting anywhere on the workbench) and cable holder
Content 267-part:
  • 11 hexagon sockets 1/4″ No. 40: 5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13; 14 mm
  • 17 hexagon sockets 1/2″ No. 52: 10; 14; 12; 13; 11; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
  • 2 extensions, 1/4″ No. 405QR: 54; 150 mm
  • 1 QuickRelease Ratchet No. 415QR N: 1/4″
  • 1 bit connector No. 3116
    • 2 extensions, 1/2″ No. 509QR: 130; 255 mm
    • 1 QuickRelease Ratchet No. 512QR N: 1/2″
    • 1 Transition part no. 410: 1/4 to 1/2″
    • 1 Transition part no. 513: 1/2 to 3/8″
    • 1 bit holder No. 412: 1/4″
    • 2 bit ratchets No. 4008: 1/4″
    • 1 bit holder No. 4007: 1/4″
    • 1 3 56 bit-set No. 12065 2 : 1 75 25 bit holders , L.30mm: SL4;25;27mm (20x) , PH1;2;15 (40x) , PZ1;27;30;25 (15x) , T BO10;20;3;2;3;3;2 , INHEX 3;2;5mm , L.6mm: SL6 mm , PH2;25 , PZ1;40 , T20;3 , 4 pieces
    • 1 Water pump pliers No. 6551: 240 mm
    • 1 No. 6602 force side cutter : 160 mm
    • 1 Snipe nose pliers No. 6529: 200 mm
    • 1 Combination pliers No. 6501: 180 mm
    • 16 open-ended spanner no. 13:6; 7; 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm
    • 1 open-ended wrenches, adjustable No. 4025
      • 5 ratchet ring open-ended wrenches, flat No. 17F: 8; 10; 13; 17; 19 mm
      • 1 electronic flat-blade screwdriver No. 4628: 0.4 x 2.5 x 60 mm
      • 2 flat-blade screwdriver No. 4620: 0.8 x 4 x 100; 1.6 x 10 x 200 mm
      • 3 Phillips screwdriver No. 4630: PH1; PH2; PH3
      • 1 Cable knife No. 12320
        • 1 Rollerbelt dimensionNo. 12935/3: 3 m.
        • 1 mini magnetic lifter No. 12600: 270 g.
        • 1 wooden link scale No. 13111: 2 m.
        • 1 set of TORX® No. 10771/8 ball head angle screwdrivers : 8-piece
        • 1 set of ball head angle screwdrivers with hexagon No. 10767/9: 9-piece
        • 1 Locksmith hammer No. 10961: 500 g.
        • 1 Soft hammer No. 10959: 35 mm
        • 1 flat chisel no. 102/175: 175 mm
        • 1 pin driver No. 108/150: 150 x 6 mm
        • 1 grit size 105/100: 100 x 10 mm
        • 1 pin driver No. 109/6: 3.4 mm
        • 1 Thru-driver No. 104/120: 120 x 4 mm
        • 1 screwdriver set No. 900/6 T: 6 pieces
        • 1 key file set No. 12800: 6-piece
        • 1 Flat file no. 12036: 260 mm
        • 1 sealing scraper No. 12718
          • 1 universal knife No. 12965
            • 1 wire brush No. 12377
              • 1 steel scale No. 13110
                • 1 metal saw bow No. 12050
                  • 1 drawing pin No. 12322
                    • 1 wire scissors No. 13148
                      • 1 precision feeler gauges No. 11095/20
                        • 13 ring open-ended spanner No. 14: 6; 14; 10; 13; 8; 17; 19; 21; 22; 24; 27; 30; 32 mm
                        • 15 double open-ended spanner no. 12: 3.2; 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
                        • 1 circlip pliers No. 6546: A21
                        • 1 No. 6543 circlip pliers : J2
                        • 1 circlip pliers No. 6545: A2
                        • 1 No. 6544 circlip pliers : J21
                        • 9 SCREWDRIVER INSERTS TORX® 1/2″ NO. 54 TX: T20; T25; T27; T30; T40; T45; T50; T55; T60
                        • 10 screwdriver inserts for hexagon socket head screws, 1/2″ No. 54: 4; 8; 6; 7; 5; 10; 12; 14; 17; 19 mm
                        • 2 screwdriver inserts for TORX®, 1/2″ No. 1054 TX: T30; T50
                        • 2 screwdriver inserts for hexagon socket head screws, 1/2″ No. 1054/2054: 6; 8 mm
                        • 4 screwdriver inserts for hexagon socket head screws, 1/4″ No. 44: 3; 4; 5; 6 mm
                        • 8 screwdriver inserts for TORX®, 1/4″ No. 44 KTX: T8; T10; T15; T20; T25; T27; T30; T40
                        • 5 screwdriver inserts for hexagon socket head screws 1/4″ No. 44 K: 3; 8; 5; 6; 4 mm
                        • 4 electronic flat-blade screwdriver No. 4751: 0.3 x 1.5; 0.4 x 2; 0.4 x 2.5; 0.5 x 3 mm
                        • 3 Electronic Phillips Screwdrivers No. 4752: PH00; PH0; PH1
                        • 1 Needle pliers No. 6540: 125 mm
                        • 1 Mini-Electronics-Side Cutter No. 6604
                          • 1 Slotted screwdriver No. 4620: 1.0 x 5.5 x 125 mm
                          • 4 Phillips screwdriver No. 4640: PZ0; PZ1; PZ2; PZ3
                          • 2 Phillips screwdriver No. 4734: PH1; PH2
                          • 1 Voltage tester No. 10554

Feature:

  • Number of tools: 267
  • Number of drawers: 7 + 1 Fach
  • Colour: anthracite, RAL 7016
  • Height mm (h): 1045 mm
  • Length [mm): 500 mm
  • Weight kg: 137.000 kg
  • Width mm (b): 1150 mm
Direct purchase

Sign in to your Account

To shopping cart