Range of tools with tool trolley No.93/250QR Drawers6 Anthracite, RAL 7016 250pcs

Article no.: 98830180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 98830180
EAN / GTIN 4018754335343
Manufacturer number 98830180
L-Number L60010 7383

Description

Description:

Contents, 251-part:
  • 1 workshop trolley, anthracite No. 93/6: 6 drawers
  • 11 sockets 1/4″ No. 40: 5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13; 14 mm
  • 17 sockets 1/2″ No. 52: 10; 14; 12; 13; 11; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
  • 2 QuickRelease extensions 1/4″ No. 405QR: 54; 150 mm
  • 1 QuickRelease fine toothed ratchet No. 415QR N: 1/4″
  • 1 bit holder No. 412: 1/4″
  • 1-bit connector No. 3116
    • 2 QuickRelease extensions 1/2″ No. 509QR: 130; 255 mm
    • 1 QuickRelease fine-toothed ratchet 1/2″ No. 512QR N
      • 1 Enlargement piece No. 410: 1/4 to 1/2″
      • 1 reducer No. 513: 1/2 to 3/8″
      • 2 bit ratchets No. 4008: size 1; 2
      • 1 bit holder No. 4007: 1/4″
      • 1 3 56 bit box No. 12065 2 : 1 75 25 bit holders , L.30mm: SL4;25;27mm (20x) , PH1;2;15 (40x) , PZ1;27;30 (25x) , T10;20;3 (15x) , T BO10;3;3;2;2 , INHEX 3;2;5mm , L.6mm: SL6 mm , PH2;25 , PZ1;40 , T20;3 , 4 pieces
      • 1 Water pump pliers No. 6551: 240 mm
      • 1 side cutter no. 6602: 160 mm
      • 1 Snipe nose pliers No. 6529: 200 mm
      • 1 Combination pliers No. 6501: 180 mm
      • 16 open-ended spanner no. 13: 6; 7; 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm
      • 1 Adjustable No. 4025 5 Ratchet Ring Open Wrench No.
        • 17F: 8; 19; 13; 17; 10 mm
        • 2 flat-blade screwdriver No. 4620: 0.8 x 4.0 x 100; 1.6 x 10.0 x 200 mm
        • 1 electronic flat-blade screwdriver No. 4628: 0.4 x 2.5 x 60 mm
        • 3 Phillips screwdriver No. 4630: PH1; PH2; PH3
        • 1 Cable knife No. 12320
          • 1 Roll belt size No. 12935/3: 3 m.
          • 1 mini magnetic lifter No. 12600: 270 g.
          • 1 wooden link scale No. 13111: 2 m.
          • 1 set of ball head angle screwdrivers TORX® No. 10771/8: T9; T10; T15; T20; T25; T27; T30; T40
          • 1 set of angle screwdrivers hexagon No. 10765/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
          • 1 Locksmith hammer No. 10961: 500 g.
          • 1 Soft hammer No. 10959: 35 mm
          • 1 flat chisels, flat oval No. 102/175: 175 mm
          • 1 punch, octagonal No. 104/120: 120 mm
          • 1 grains, octagonal No. 105/100: 100 x 10 mm
          • 1 cotter pin driver, octagonal No. 108/150: 150 x 6 mm
          • 1 pin driver No. 109/6: 3.4 mm
          • 1 screwdriver set No. 900/6 T: 6-piece
          • 1 key file set No. 12800: 6-piece
          • 1 Workshop file, flat No. 12036: 260 mm
          • 1 sealing scraper No. 12718
            • 1 universal knife No. 12965N
              • 1 wire brush No. 12377 1 steel scale No.
                • 13110: 300 mm
                • 1 metal saw bow No. 12050
                  • 1 drawing pin No. 12322
                    • 1 wire shears No. 13148
                      • 1 set of precision feeler gauges No. 11095/20: 0.05; 0.25; 0.15; 0.20; 0.10; 0.30; 0.35; 0.40; 0.45; 0.50; 0.55; 0.60; 0.65; 0.70; 0.75; 0.80; 0.85; 0.90; 0.95; 1.00 mm
                      • 15 double open-ended spanner no. 12: 3.2; 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
                      • 13 open-ended spanner no. 14: 6; 8; 10; 13; 14; 17; 19; 21; 22; 24; 27; 30; 32 mm
                      • 1 snap ring pliers, polished No. 6543: J2
                      • 1 snap ring pliers, polished No. 6544: J21
                      • 1 snap ring pliers, polished No. 6545: A2
                      • 1 snap ring pliers, polished No. 6546: A21
                      • 9 TORX® 1/2″ NO. 54TX SCREWDRIVERS : T20; T25; T27; T30; T40; T45; T50; T55; T60
                      • 10 hexagon socket screwdriver inserts 1/2″ No. 54: 4; 8; 6; 7; 5; 10; 12; 14; 17; 19 mm
                      • 2 screwdriver inserts TORX® 1/2″ No. 1054TX: T30; T50
                      • 1 Hexagon socket screwdriver insert 1/2″ No. 1054/8K: 8 mm
                      • 1 Hex socket screwdriver insert 1/2″ No. 2054/6: 6 mm
                      • 4 hexagon socket screwdriver inserts 1/4″ No. 44: 3; 4; 5; 6 mm
                      • 8 TORX® 1/4″ NO. 44KTX SCREWDRIVERS : T8; T10; T15; T20; T25; T27; T30; T40
                      • 5 hexagon socket screwdriver inserts No. 44K: 3; 8; 5; 6; 4 mm

Feature:

  • Number of drawers: 6
  • Number of tools: 250
  • Colour: anthracite, RAL 7016
  • Height mm (h): 1000 mm
  • Length [mm): 481 mm
  • Weight: 85500 g
  • Weight kg: 85.500 kg
  • Width mm (b): 877 mm
Direct purchase

Sign in to your Account

To shopping cart