Range of tools with workbench Drawers7 Anthracite, RAL 7016 161pcs

Article no.: 98830179
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 98830179
Copy
EAN / GTIN 4018754335336
Copy
Manufacturer number 98830179
Copy
L-Number L60010 7661
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Top-Feature Workbench:
  • Three-stage security concept: ​​​​​​​
;
  1. ​​​​​​​Central locking by side cylinder lock with hinged key
  2. Single locking prevents unintentional opening while driving
  3. Tilting protection - not possible to pull out multiple drawers at the same time
;
  • 7 drawers with full extension and ball cage guide
  • Large work surface with FSC-certified birch multiplex worktop (1150 x 500 x 30 mm)
  • Working height of 104 cm
  • Stainless steel trim
  • Oil and acid resistant wheels (Ø125 mm) with thread protection and two parking brakes
  • Body RAL 7016, drawers and cabinet part RAL 9005 in robust industrial powder coating
  • Lateral hole grid for hooks No. 8031-8041, e.g. for larger tools
  • Can be equipped with STAHLWILLE standard and TCS inserts
  • Drawer load 1 - 4 of up to 40 kg, 3 -7 up to 60 kg
Content 161-part:
  • 1 Workbench, anthracite No.WB625 : 7 drawers
  • 11 socket inserts, 1/4″ No. 40: 5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13; 14 mm
  • 17 socket inserts, 1/2″ No. 52: 10; 14; 12; 13; 11; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
  • 2 QuickRelease extensions, 1/4″ No. 405QR: 54; 150 mm
  • 1 QuickRelease fine toothed ratchet No. 415QR N: 1/4″
  • 1 bit holder No. 412: 1/4″
  • 1-bit connector No. 3116
    • 2 QuickRelease extensions, 1/2″ No. 509QR: 130; 255 mm
    • 1 QuickRelease fine-toothed ratchet, 1/2″ No. 512QR N
      • 1 Enlargement piece No. 410: 1/4 to 1/2″
      • 1 reducer No. 513: 1/2 to 3/8″
      • 2 bit ratchets No. 4008: size 1; 2
      • 1 bit holder No. 4007: 1/4″
      • 1 3 56 bit set No. 12065 2 : 1 25 bit holders , L.30mm: SL4;25;3mm (20x) , PH1;2;27 (40x) , PZ1;27;15 (25x) , T10;30;3 (15x) , T BO10;20;3;2;3;2 , INHEX 3;2;5mm , L.6mm: SL6 mm , PH2;25 , PZ1;40 , T20;75 , 4 pieces
      • 1 Water pump pliers No. 6551: 240 mm
      • 1 side cutter no. 6602: 160 mm
      • 1 Snipe nose pliers No. 6529: 200 mm
      • 1 Combination pliers No. 6501: 180 mm
      • 16 open-ended spanner no. 13: 6; 7; 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm
      • 1 open-ended spanner, adjustable No. 4025
        • 5 Ratchet ring open-ended spanner No. 17F: 8; 10; 13; 17; 19 mm
        • 1 Electric screwdriver No. 4628: 0.4x 2.5x 60 mm
        • 2 flat-blade screwdriver No. 4620: 0.8 x 4.0 x 100; 1.6 x 10.0 x 200 mm
        • 3 Phillips screwdriver No. 4630: PH1; PH2; PH3
        • 1 Cable knife No. 12320
          • 1 Roll belt size No. 12935: 3 m.
          • 1 mini magnetic lifter No. 12600: 270 g.
          • 1 wooden link scale No. 13111: 2 m.
          • 1 set of ball head angle screwdrivers TORX® No. 10771/8: T9; T10; T15; T20; T25; T27; T30; T40; 8-PIECE
          • 1 set of angle screwdrivers hexagon No. 10765/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm; 9-piece
          • 1 Locksmith hammer No. 10961: 500 g.
          • 1 Soft hammer No. 10959: 35 mm
          • 1 flat chisels, flat oval No. 102/175: 175 mm
          • 1 cotter pin driver, octagonal No. 108/150: 150 x 6 mm
          • 1 grains, octagonal No. 105/100: 100 x 10 mm
          • 1 pin driver No. 109/6: 3.4 mm
          • 1 punch, octagonal No. 104/120: 120 mm
          • 1 snap ring pliers, polished No. 6543: J2
          • 1 snap ring pliers, polished No. 6544: J21
          • 1 snap ring pliers, polished No. 6545: A2
          • 1 snap ring pliers, polished No. 6546: A21

Feature:

  • Number of drawers: 7
  • Number of tools: 161
  • Colour: anthracite, RAL 7016
  • Height mm (h): 1045 mm
  • Length [mm): 500 mm
  • Weight kg: 119.000 kg
  • Width mm (b): 1150 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart