Range of tools with tool trolley No.93/157QR Drawers6 Anthracite, RAL 7016 157pcs

Article no.: 98830178
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 98830178
EAN / GTIN 4018754335329
Manufacturer number 98830178
L-Number L60010 7510

Description

Description:

  • Central locking by cylinder lock with hinged key
  • Tilting protection - not possible to pull out multiple drawers at the same time
  • 2 driving handles, circumferential protection
  • Durable ABS plastic shelf with compartments for small parts
  • Oil- and acid-resistant light-duty wheels (D.125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes
  • Double-sided hole grids for hooks No. 8031-8041, e.g. for larger tools
  • 6 easily removable drawers (black, RAL 9005) with full extension (370 mm) and ball cage guide
  • With paper roll holder
Contents, 157-part:
  • 1 workshop trolley, anthracite No. 93/6 A: 6 drawers
  • 11 socket inserts, 1/4″ No. 40: 5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13; 14 mm
  • 17 socket inserts, 1/2″ No. 52: 10; 14; 12; 13; 11; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
  • 2 QuickRelease extensions, 1/4″ No. 405QR: 54; 150 mm
  • 1 QuickRelease fine toothed ratchet No. 415QR N: 1/4″
  • 1 bit holder No. 412: 1/4″
  • 1-bit connector No. 3116
    • 2 QuickRelease extensions, 1/2″ No. 509QR: 130; 255 mm
    • 1 QuickRelease fine toothed ratchet No. 512QR N: 1/2″
    • 1 Enlargement piece No. 410: 1/4 to 1/2″
    • 1 reducer No. 513: 1/2 to 3/8″
    • 2 bit ratchets No. 4008: size 1; 2
    • 1 bit holder No. 4007: 1/4″
    • 1 3 56 bit set No. 12065 2 : 1 25 bit holders , L.30mm: SL4;25;3mm (20x) , PH1;2;27 (40x) , PZ1;27;15 (25x) , T10;30;3 (15x) , T BO10;20;3;2;3;2 , INHEX 3;2;5mm , L.6mm: SL6 mm , PH2;25 , PZ1;40 , T20;75 , 4 pieces
    • 1 Water pump pliers No. 6551: 240 mm
    • 1 side cutter no. 6602: 160 mm
    • 1 Snipe nose pliers No. 6529: 200 mm
    • 1 Combination pliers No. 6501: 180 mm
    • 16 open-ended spanner no. 13: 6; 7; 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm
    • 1 Adjustable No. 4025 5 Ratchet Ring Open Wrench No.
      • 17F: 8; 19; 13; 17; 10 mm
      • 1 Electric screwdriver No. 4628: 0.4x 2.5 x 60 mm
      • 2 screwdriver for slotted screws No. 4620: 0.8 x 4.0 x 200; 1.6 x 10.0 x 100 mm
      • 3 screwdriver for Phillips head screws No. 4630: PH1; PH2; PH3
      • 1 Cable knife No. 12320
        • 1 Roll belt size No. 12935: 3 m.
        • 1 mini magnetic lifter No. 12600: 270 g.
        • 1 wooden link scale No. 13111: 2 m.
        • 1 set of ball head angle screwdrivers TORX® No. 10771/8: T9; T10; T15; T20; T25; T27; T30; T40; 8-PIECE
        • 1 set of angle screwdrivers hexagon No. 10765/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm; 9-piece
        • 1 Locksmith hammer No. 10961: 500 g.
        • 1 Soft hammer No. 10959: 35 mm
        • 1 flat chisels, flat oval No. 102/175: 175 mm
        • 1 cotter pin driver, octagonal No. 108/150: 150 x 6 mm
        • 1 grains, octagonal No. 105/100: 100 x 10 mm
        • 1 pin driver No. 109/6: 3.4 mm
        • 1 punch, octagonal No. 104/120: 120 mm

Feature:

  • Number of drawers: 6
  • Number of tools: 157
  • Colour: anthracite, RAL 7016
  • Height mm (h): 1000 mm
  • Length [mm): 481 mm
  • Weight kg: 82.000 kg
  • Width mm (b): 877 mm

Suitable products

Direct purchase

Sign in to your Account

To shopping cart