Range of tools with tool trolley No.93/130 Drawers6 Anthracite, RAL 7016 130pcs

Article no.: 98830177
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 98830177
EAN / GTIN 4018754335312
Manufacturer number 98830177
L-Number L60010 7937

Description

Description:

  • Central locking by cylinder lock with hinged key
  • Tilting protection - not possible to pull out multiple drawers at the same time
  • 2 driving handles, circumferential protection
  • Durable ABS plastic shelf with compartments for small parts
  • Oil- and acid-resistant light-duty wheels (D.125 mm) with thread protection to protect the bearings from dirt and threads, with two parking brakes
  • Double-sided hole grids for hooks No. 8031-8041, e.g. for larger tools
  • 6 easily removable drawers (black, RAL 9005) with full extension (370 mm) and ball cage guide
  • With paper roll holder
Contents, 130-part:
  • 1 workshop trolley, anthracite No. 93/6A
    • 10 socket wrench inserts 1/4″ with hexagon No. 40: 5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13 mm
    • 17 1/2″ sockets with hexagon No. 52: 10; 14; 12; 13; 11; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
    • 2 extensions 1/4″ No. 405: 54; 150 mm
    • 1 Ratchet No. 415: 1/4″
    • 1 Extension 1/2″ No. 509: 130 mm
    • 1 Ratchet No. 512: 1/2″
    • 1 Snipe nose pliers No. 6529: 200 mm
    • 1 Water pump pliers No. 6551: 240 mm
    • 1 side cutter no. 6602: 160 mm
    • 1 Bit ratchet No. 4008-1
      • 1 Bit connector No. 3116
        • 1 Bit holder No. 412: 1/4″
        • 1 flat chisel no. 102/150: 150 mm
        • 1 Locksmith hammer No. 10961: 500 g.
        • 1 30 4 3 56 Cable Knife No. 40 5 2 Bit-Box 1 75 25/40″ No. 25 : 27 Bit Holder , L.25mm: SL4;2;15mm (3x) , PH1;27;30 (3x) , PZ1;15;20;2 (2x) , T BO10;3;25;2;3;5 , INHEX 6;4;1206mm , L.1mm: SL6 mm , PH2;20 , PZ1;12320
          • 1 , T20;3 pieces
          • 15 open-ended spanner no. 13: 6; 7; 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 22; 24 mm
          • 1 wooden link scale No. 13111: 2 m.
          • 1 magnetic lifter No. 12600: 270 g.
          • 1 angle screwdriver set No. 10765/9: 1.5; 4; 2.5; 3; 2; 5; 6; 8; 10 mm 9-piece
          • 1 screwdriver for slotted screws No. 4620: 0.8 x 4.0 x 100 mm
          • 1 electronic flat-blade screwdriver No. 4628: 0.4 x 2.5 x 60 mm
          • 2 Phillips screwdriver No. 4630: PH1; PH2
          • 3 Screwdrivers for TORX® screws No. 4650: T15; T20; T25

Feature:

  • Number of drawers: 6
  • Number of tools: 130
  • Colour: anthracite, RAL 7016
  • Height mm (h): 1000 mm
  • Length [mm): 481 mm
  • Weight kg: 78.500 kg
  • Width mm (b): 877 mm
Direct purchase

Sign in to your Account

To shopping cart