Line Maintenance Set (inch) in tool trolley no. 13217 13214A/1 WT/LR L.381mm W.581mm H.455mm 163 pcs.

Article no.: 98814935
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 98814935
EAN / GTIN 4018754348381
Manufacturer number 98814935

Description

Description:

  • Top features tool trolley:
  • for maintenance on aircraft and helicopters
  • in an extremely robust and resilient tool trolley made of polypropylene
  • for professional use
  • 5 easily removable drawers that can be closed with a transparent lid: - 1 removable tray with 2 handles- 2 transparent drawer lids under the top lid- 2 easy-running double castors on the telescopic handle side
  • Drawers can be used as a separate tool box due to transparent lid
  • with pull-out stop in 2 different heights
  • with one top and one front, removable lid
  • extendable telescopic handle and 2 side carrying handles
  • resistant to Skydrol, acetone, petrol and hydraulic oils
  • lockable by padlock in 3 positions
  • with Tool Control System (TCS)163-piece contents in TCS inserts: 96831106, TCS 13214A/1 WT/LM 110 sockets with double hex 1/4″ No. 40aD: 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16″8 sockets with double hex 3/8″ No. 45a: 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 15/16; 14 sockets with double hex 3/8″ No. 46a: 5/8; 11/16; 3/4; 7/82 QuickRelease extensions 1/4″ No. 408QR: L.55 150 mm1 QuickRelease universal joint 1/4″No. 407/1QR: L.45 mm1 transition piece 1/4″ to 3/8″ No. 409M: L.13 mm1 QuickRelease fine-tooth ratchet 1/4″ No. 415QR N: L.117 mm1 Bit fine-tooth ratchet 1/4″ No. 415SGB N: L.117 mm1 Bit holder 1/4″ No. 412: L.25 mm2 QuickRelease extensions 3/8″ No. 426QR: L.75 ; 240 mm1 QuickRelease universal joint 3/8″ No. 428/1QR: L.60 mm1 Reducer 3/8″ to 1/4″ No. 431: L.28 mm1 Transition piece 3/8″ to 1/2″ No. 432M: L.16 mm1 QuickRelease fine-tooth ratchet 3/8″ No. 435QR N: L.193 mm1 Bit holder 5/16″ No. 443: L.32 mm1 Bit ratchet 1/4″ No. 4008-11 Bit set No. 1208: 1 Quick-release holder 1/4″ , L.25mm: SL4.5;6.5;8mm , PH1;2;3 (2x) , T6;15;20 , T-SET 4;6;8;10 (2x) , INHEX 5/64;9/64;1/8;3/16;5/32;7/64;3/32;7/32″ , Adapter 1/4″ 4KT/6KT , 30-piece1 Plug-in handle 1/4″ No. 400: L.150 mm 96831107, TCS 13214A/1 WT/LM 21 QuickRelease crank 3/8″ No. 453QR: L.408 mm1 Precision feeler gauge No. 11095/20: 0.05; 0.10; 0.15; 0.20; 0.25; 0.30; 0.35; 0.40; 0.45; 0.50; 0.55; 0.60; 0.65; 0.70; 0.75; 0.80; 0.85; 0.90; 0.95; 1.00 mm1 Cable gauge No. 12320: blade length 90 mm1 claw gripper No. 12922: L.540 mm1 Tyre tread gauge No. 12900/3: L.150 mm1 Combination spanner, adjustable No. 4025 6, SW max.24 mm1 Combination spanner OPEN BOX No. 13a: 1.1/8″ L.330 mm10 Sockets with double hex, long 1/4″ No. 40aDL: 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16″5 Articulated sockets with double hex 1/4″ No. 402a: 1/4; 5/16; 3/8; 7/16; 1/2″ 96831108, TCS 13214A/1 WT/LM 51 plastic scraper No. 10681: L.175 mm1 Plastic scraper No. 10680: L.174 mm1 Plastic scraper No. 10679: L.170 mm1 Plastic scraper No. 10678: L.170 mm2 DRALL+ flat-blade screwdriver No. 4622: 1.0 x 5.5 X 100; 1.2 x 8.0 x 150 mm3 Phillips screwdriver No. 4632: PH1; PH2; PH31 Round awl No. 10758: L.280 mm1 Hook tool No. 13001: 45° angled L.155 mm1 Offset screwdriver set No. 10767a/13: 0.05; 1/16; 5/64; 3/32; 7/64; 1/8; 9/64; 5/32; 3/16; 7/32; 1/4; 5/16; 3/8″1 Split pin punch No. 13009: L.265 mm 96831109, TCS 13214A/1 WT/LM 622 Combination spanners OPEN BOX No. 13a: 3/16; 13/64; 7/32; 15/64; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 25/32; 13/16; 7/8; 15/16; 1. 1/16″6 Ratchet ring open-end spanners angled No. 17a: 1/4; 5/16; 3/8; 7/16; 1/2; 9/16″ 96831102, TCS 13214/1 WT/LM 31 Caliper No. 12900N: L.150 mm1 Telescopic mirror No. 12921M: L.178-921 mm1 Water pump pliers FastGRIPNo. 6572: L.240 mm1 Wire twist pliers No. 6575 1: L.230 mm1 Grip pliers No. 6564 2: L.175 mm1 Electronic side cutter No. 6707: L.115 mm1 Combination pliers No. 6700: L.160 mm1 Telephone pliers No. 6731: L.200 mm 96831103, TCS 13214/1 WT/LM 44 Pin punches No. 109: 1.4; 2.8; 3.4; 3.9 mm1 Locksmith's hammer No. 10961: 500 g1 Soft-face hammer No. 10959: D.35 mm1 Steel rule No. 13110: L.300 mm1 Brass mandrel No. 12495: L.200 mm1 Scriber No. 12321: L.250 mm1 Pin magnetic lifter No. 12601: L.145 mm1 Roller tape measure No. 12935/3: L.3 m1 LED torch No. 13128: L.130 mm
Direct purchase

Sign in to your Account

To shopping cart