Assortment tool in tool trolley 13230 WT/TS L.381mm W.581mm H.455mm 160 pcs.

Article no.: 98814924
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 98814924
EAN / GTIN 4018754350957
Manufacturer number 98814924

Description

Description:

- Extensive range in TCS inlays in tool trolley 13217 TS KContents 160 pieces:96834322 TCS 807/5 WT 110 hex sockets 1/4 No. 40: 5; 5.5; 6; 7 ;8; 9 ;10; 11;12; 13 mm17 hex sockets 1/2″ No. 52: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm1 bit holder 1/4″ No. 412: L. 25 mm2 QuickRelease socket spanner extensions 1/2″ No. 509QR: L. 130; 255 mm1 QuickRelease universal joint 1/2″ No. 510QR: L. 80 mm1 QuickRelease fine-tooth ratchet 1/2″ No. 512QR N: L. 265.5 mm1 bit ratchet screwdriver No. 4008-1: 1/4″1 QuickRelease drive handle 1/4″ No. 400QR: L. 150 mm1 QuickRelease fine-tooth ratchet 1/4″ No. 415QR N: L. 117 mm2 QuickRelease extensions 1/4″ No. 405QR: L. 54; 150 mm1 QuickRelease universal joint 1/4″ No. 407QR: L. 45 mm 96834323 TCS 807/5 WT 21 wire cutter No. 131481 metal saw bow No. 12053: L. 153 mm1 locksmith's hammers No. 10961: 300 g1 tape measure No. 12935/3: L. 3 m4 pin punches, octagonal No. 108: 3; 4; 5; 6 mm1 torch No. 13132: 130 lm1 scriber No. 12322: L. 150 mm1 centre punch No. 105: 100 x 10 mm1 flat chisel No. 102: 175 mm1 magnetic lifter No. 12600: 500 g 96834324 TCS 807/5 WT 31 offset screwdriver set No. 10767/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm1 offset screwdriver set No. 10771/8: T9; T10; T15; T20; T25; T27; T30; T401 water pump pliers No. 6572: L. 240 mm1 flat nose round pliers No. 6529: L. 200 mm1 combination pliers No. 6700: L. 180 mm1 side cutters No. 6720: L. 160 mm 96834325 TCS 807/5 WT 43 slotted screwdrivers No. 4620: 0.6x3.5x75; 0.8x4.0x100; 1.6x8.0x175 mm1 slotted screwdriver No. 4628: 0.4 x 2.5 x 60 mm1 slotted screwdriver No. 4724: 1.0 x 5.5 x 25 mm3 cross-head screwdrivers No. 4630: PH1; PH2; PH31 cross-head screwdriver No. 4734: PH21 safety knife No. 12965N: L. 174 mm1 bit box No. 1206: 1 bit holder , L. 25 mm: SL4;5;6 mm (2x) , PH1;2;3 (3x) , PZ1;2;3 (3x) , T10;15;20;25;27;30;40 (2x) , T BO10;15;20;25;27;30;40 , INHEX 3;4;5 mm , L. 75 mm: SL6 mm , PH2;3 , PZ1;2 , T20;25 , 56-parts 96834326 TCS 807/5 WT 517 combination spanners No. 13: 6, 7, 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24 mm5 open-ended ratcheting spanners No. 17F: 8; 10; 13; 17; 19 mm1 adjustable open-ended spanner No. 4025 10: max. 34 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart