Aircraft On Ground Set including the Tool Trolley 13221 WT/TS L.381mm W.581mm H.455mm 206 pcs

Article no.: 98814915
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 98814915
Copy
EAN / GTIN 4018754252923
Copy
Manufacturer number 98814915
Copy
L-Number L60010 5758
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Top Features Tool Trolley:
  • Extremely robust and durable polypropylene tool trolley for professional use
  • 7 easy-to-remove drawers that can be closed with a transparent lid, with pull-out stop in 2 different heights
  • With an upper and a front removable lid
  • 1 removable shelf with 2 handles and 2 transparent drawer lid under the top lid
  • Drawers can be used as a separate tool box by means of a transparent lid
  • 2 easy-running double rollers on the telescopic handle side
  • Extendable telescopic handle and 2 side handles
  • Resistant to Skydrol, acetone, gasoline and hydraulic oils
  • Lockable by padlock in 3 positions
Contents: 206 pieces in TCS inserts96830133, TCS 13217 WT 13221/1
  • 10 sockets with double hexagon 1/4″ No. 40D: 5; 9; 7; 8; 6; 10; 11; 12; 13; 14 mm
  • 8 sockets with double hexagon, long 1/4″ No. 40DL: 5; 10; 7; 8; 6; 11; 12; 13 mm
  • 10 sockets with double hexagon 1/4″ No. 40aDL: 3/32; 7/16; 1/4; 9/16; 5/32; 11/32; 3/8; 7/16; 1/2; 9/16″
  • 10 socket inserts with double hexagon 3/8″ No. 45: 10; 14; 12; 13; 11; 15; 16; 17; 18; 19 mm
  • 8 sockets with double hexagon 3/8″ No. 45a: 15/16; 1; 1/2″; 9/16; 19/32; 5/8; 11/16; 3/4″
  • 4 screwdriver inserts for TORQ-SET® screws No. 13010: 4; 5; 6; 8
  • 2 QuickRelease extensions 1/4″ No. 405QR: L.54; 150 mm
  • 1 QuickRelease universal joint 1/4″ No. 407QR: L.45 mm
  • 1 Enlargement piece No. 409: 1/4″ inside to 3/8″ outside
  • 1 QuickRelease fine toothed ratchet No. 415QR N: 1/4″
  • 1-bit ratchet No. 415 B 2K: 1/4″
  • 1-bit holder No. 412: 1/4″
  • 2 QuickRelease extensions 3/8″ No. 427QR: L.76; 160 mm
  • 1 Quick-release universal joint 3/8″ No. 428QR: L.60 mm
96830134, TCS 13217 WT 13221/2
  • 1 Combination pliers No. 6501 5: L.180 mm
  • 1 Precision mechanic gripper No. 6518 5: L.130 mm
  • 1 Precision mechanic nose nose pliers No. 6535 5: L.200 mm
  • 1 Water pump pliers No. 6551: L.245 mm
  • 1 Langbeck gripper No. 6571: L.165 mm
  • 1 Wire whirling pliers No. 6575: L.230 mm
  • 1 No. 6576N connector pliers : L.230 mm
  • 1 Electronic side cutter No. 6707: L.115mm
96830135, TCS 13217 WT 13221/3
  • 1 Spark plug brush No. 12375: L.150 mm
  • 1 Precision feeler gauge No. 11095/20: 0.05; 0.10; 0.15; 0.20; 0.25; 0.30; 0.35; 0.40; 0.45; 0.50; 0.55; 0.60; 0.65; 0.70; 0.75; 0.80; 0.85; 0.90; 0.95; 1.00 mm
  • 1 Roller belt dimension No. 12935/3: L.3 m.
  • 1 tearing needle size 12321: length 250 mm
  • 1 caliper No. 12900N: L.150 mm
  • 1 Telescopic mirror No. 12921M: L.178-921 mm
  • 1 Claw gripper No. 12922: L.540 mm
  • 1 steel scale No. 13110: L.300 mm
  • 1 Tweezers No. 13130: Straight, L.160 mm
96830136, TCS 13217 WT 13221/4
  • 1 grit size 105/120: 120 x 10 mm
  • 5 pin drivers No. 108/150: 2.5; 3; 4; 5; 6 mm
  • 1 Locksmith hammer No. 10961: 300 g.
  • 1 nylon hammer No. 10956N 27: D.27 mm
  • 1 key file set no. 128000: 6-piece
  • 1 Cable knife No. 12320: Blade length 90 mm
  • 1 magnetic lifter No. 12600: L.500 mm, D.5 mm, pulling force 270 g.
96830137, TCS 13217 WT 13221/5
  • 1 double open-ended spanner no. 10: 27 x 32 mm
  • 12 ratchet OPEN-ended spanner OPEN-RATCH No. 17: 8; 9; 10; 11; 12, 13; 14; 15; 16; 17; 18; 19 mm
96830138, TCS 13217 WT 13221/6
  • 1 carburetor screwdriver for slotted screws No. 4724: 1.0 x 5.5 x 25 mm
  • 1 Phillips screwdriver TWIST No. 4744: PZ1
  • 4 electronic flat-blade screwdriver No. 4751: 0.3 x 1.5 x 40; 0.4 x 2.0 x 60; 0.4 x 3.0 x 75; 0.5 x 2.5 x 75 mm
  • 2 Electronic Phillips Screwdriver No. 4752: PH0; PH1
  • 1 Ball head angle screwdriver set No. 10767H/9: 9-piece
  • 1 Ball head angle screwdriver set No. 10767: 8-piece
96830139, TCS 13217 WT 13221/7
  • 9 double open-ended spanner no. 10: 4 x 5; 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 21; 19 x 22
  • 6 OPEN-ended spanner OPEN BOX No. 13a: 3/8; 7/16; 1/2; 9/16; 5/8; 11/16″
96830140, TCS 13217 WT 13221/8
  • 8 double ring keys No. 23: 6 x7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 20 x 22 mm
  • 2 slotted screwdriver with impact cap DRALL+ No. 4622SK: 0.8 x 6.5 x 125; 1.2 x 4.0 x 90 mm
  • 3 Phillips screwdriver with impact cap DRALL+ No. 4632SK: PH1; PH2; PH3
  • 2 TORQ-SET® Screwdriver TWIST No. 4636: 4; 6 mm

Feature:

  • Number of tools: 163
  • Height mm (h): 455 mm
  • Length [mm): 381 mm
  • Weight kg: 29.000 kg
  • Width mm (b): 581 mm

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart