Line maintenance set in tool box 13214 L.580mm W.300mm H.494mm 122pcs

Article no.: 98814803
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 98814803
EAN / GTIN 4018754170203
Manufacturer number 98814803
L-Number L60010 4557

Description

Description:

  • For maintenance on aircraft and helicopters
Contents 146-part:
  • 1 Carrying case No. 13216N/4Contents Cover:
    • 1 Tool spring clamp No. 8036/1
      • 1 Tool spring clamp No. 8050-6
        • 1 Claw gripper No. 12922 1 Mini magnetic lifter No.
          • 12600: 270 g.
          • 1 metal saw bow No. 12053: L.252 mm
          • 1-bit holder 1/4″ No. 4000-2K: L.190 mm
          • 1 QuickRelease crank 3/8″ No. 453QR: L.408 mm
          • 1-bit screwdriver insert 1/4″, for slotted screws No. 1163: 0.6 x 4.5 mm
          CONTENTS INSERT TCS4 LH LR WK M.WKZ. ,96830795:
          • 1 Telephone pliers No. 67313200: L.200 mm
          • 1 Combination pliers No. 67003160: L.160 mm
          • 1 Water pump pliers No. 65516240: L.240 mm
          • 1 Gripping pliers No. 65642175: L.175 mm
          • 1 Wire whirling pliers No. 65751220: L.230 mm
          • 1 Electronic side cutter No. 67076000: L. 115 ;mm
          • 4 pin drivers No. 109: 1.4; 2.8; 3.4; 3.9 mm
          • 1 steel scale No. 13310: L.300 mm
          Contents inlay TCS 13214 TOP METR. , 96830804:
          • 2 sockets 1/4″ No. 40: 4; 4.5 mm
          • 11 sockets 1/4″ No. 40D: 5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13; 14 mm
          • 1 socket insert 1/4″, long No. 40L: 4.5 mm
          • 11 sockets 1/4″, long No. 40DL: 5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13; 14 mm
          • 5 articulated socket inserts 1/4″ No. 402: 6; 10; 8; 9; 7 mm
          • 1 QuickRelease universal joint 1/4″ No. 407QR:L.38 mm
          • 2 QuickRelease Extensions 1/4″ No. 408QR:L.55; 150 mm
          • 1 Enlargement piece No. 409M:3/8″ external square, 1/4″ internal square
          • 1 QuickRelease fine toothed ratchet 1/4″ No. 415QR N:L.117 mm
          • 1-bit holder 1/4″ No. 412: L.20 mm
          • 6 sockets 3/8″ No. 45: 15; 22; 19; 21; 17; 24 mm
          • 4 sockets 3/8″, long No. 46: 15; 17; 19; 21 mm
          • 2 QuickRelease Extensions 3/8″ No. 426QR:L.75; 240 mm
          • 1 QuickRelease universal joint 3/8″ No. 428QR:L.46 mm
          • 1 Reducer No. 431:1/4″ outer square, 3/8″ inner square
          • 1 Enlargement piece No. 432M:1/2″ external square, 3/8″ internal square
          • 1-bit holder No. 443:5/16″ hexagon socket, 3/8″ square socket
          • 1 QuickRelease fine-toothed ratchet 3/8″ No. 435QR N: L.193 mm
          • 4 double ring ratchet wrenches No. 25:7 x 8; 9 x 10; 12 x 13; 17 x 19 mm
          • 1 Telescopic mirror No. 12921M:D.32 mm
          Contents of insert TCS 13214 NO.16+13 METR ,96830805:
          • 18 open-ended spanner no. 13:5.5; 6; 7; 8; 9; 10; 12; 13; 14; 15; 17; 19; 20; 21; 22; 24; 27; 30 mm
          • 5 open-ended spanner no. 16:3.2; 3.5; 4; 4.5; 5 mm
          Content insert TCS 13214 DIV10767/9 , 96830806:
          • 2 flat-blade screwdriver No. 4622: 1.0 x 5.5 x 100 mm; 1.2 x 8.0 x 150 mm
          • 1 Precision feeler gauge No. 11095/20:0.05–1 mm
          • 1 Cable knife No. 12320
            • 1 Rollband size No. 12935/3: L.3 m.
            • 1 pin size 12321: length 250 mm
            • 1 Caliper No. 12900:150 mm/6''
            • 1 LED torch No. 13218: 320 lumens
            • 1 angle screwdriver set No. 10767/9:1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
            CONTENT INSERT TCS3 LH LR WK M. WKZ.N , 96831794:
            • 1-bit fine-toothed ratchet 1/4″ No. 415SGB N: L.117 mm
            • 3 #4632 Phillips screwdriver :PH1; PH2; PH3
            • 1 locksmith hammer No. 10961:500 g.
            • 1 nylon hammer No. 10956N: D.35 mm
            • 1 32 4 bit-set No. 12086 : 1 30 quick-change holder 32/32″ , L.7mm: SL4,5;3;7mm , PH1;64;64 (16x) , T6;5;5 , T-SET 1;8;8;64 (9x) , INHEX 20/10;2/3;4;6/6.5;2;15/1;8;2/4;25/3″ , Adapter 1KT , 4-piece
            • 1 Hook tool No. 13001: 45° angled L.155 mm

Feature:

  • Number of tools: 146
  • Height mm (h): 494 mm
  • Length [mm): 580 mm
  • Weight kg: 27.500 kg
  • Width mm (b): 300 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart