Line maintenance set in tool box 13214a L.580mm W.300mm H.494mm 123pcs

Article no.: 98814801
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 98814801
EAN / GTIN 4018754154500
Manufacturer number 98814801
L-Number L60010 2666

Description

Description:

  • For maintenance on aircraft and helicopters
1 Carrying case No. 13216N/4Contents 147-piece:Contents of cover:
  • 1 QuickRelease crank no.453 QR
    • 1 slotted bit no.1163: 0.6 x 4.5 mm
    • 1 Bit Holder No. 4000-2K
      • 1 Metal Saw Bow No. 12053
        • 1 Mini Magnetic Lifter No. 12600: 270 g.
        • 1 Claw gripper No. 12922E
          • 2 Tool spring clips No. 8050: size 6; 12
          CONTENT INSERT TCS4 LH LR WK M.WKZ.:
          • 1 Telephone pliers No. 67313200: L.200 mm
          • 1 Combination pliers No. 67003160: L.160 mm
          • 1 Water pump pliers No. 65516240: L.240 mm
          • 1 Gripping pliers No. 65642175: L.175 mm
          • 1 Wire whirling pliers No. 65751220: L.230 mm
          • 1 Electronic side cutter No. 67076000: L. 115 ;mm
          • 4 pin drivers No. 109: 1.4; 2.8; 3.4; 3.9 mm
          • 1 steel scale No. 13310: L.300 mm
          CONTENT INSERT TCS5 LH LR WK M.WKZ.:
          • 23 open-ended spanner no. 13a:3/16; 13/64; 7/32; 15/64; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 25/32; 13/16; 7/8; 15/16; 1; 1 1/16; 1 1/8″
          CONTENT OF INSERT TCS2 LH LR WK M. WKZ.N:
          • 2 flat-blade screwdriver No. 4622:Gr. 1 (1.0 x 5.5 x 100 mm);Gr. 3 (1.2 x 8.0 x 150 mm)
          • 1 Precision feeler gauge No. 11095/20:0.05–1 mm
          • 1 Roller belt size No. 12935/3: L.3 m.
          • 1 Caliper No. 12900N:150 mm/6″
          • 13 angle screwdrivers No. 10767a/13:0.050; 1/64; 5/64; 3/32; 7/16; 1/8; 9/64; 5/32; 3/16; 7/32; 1/4; 5/16; 3/8″
          • 1 cable knife No. 12320
            • 1 drawing pin No. 12321
              • 1 LED flashlight No. 13128: 320 lumens
              CONTENTS OF INSERT TCS3 LH LR WK M. WKZ.N.
              • 1-bit fine-toothed ratchet 1/4″ No. 415SGB N: L.117 mm
              • 3 #4632 Phillips screwdriver :PH1; PH2; PH3
              • 1 locksmith hammer No. 10961:500 g.
              • 1 nylon hammer No. 10956: D.35 mm
              • 1 bit box No. 1208
                • 1 hook tool No. 13001: 45°
                CONTENTS OF INSERT TCS1LH LR WK M.WKZ N:
                • 4 Ratchet Ring Wrench No. 25An:1/4 x 5/16; 5/16 x 9/32; 3/8 x 7/16; 1/2 x 11/16″
                • 10 socket inserts 1/4″ No. 40AD:3/16; 7/16; 1/4; 9/32; 5/32; 11/32; 3/8; 7/16; 1/2; 9/16″
                • 10 sockets 1/4″, long No. 40aDL:3/16; 7/16; 1/4; 9/32; 5/32; 11/32; 3/8; 7/16; 1/2; 9/16″
                • 5 joint socket insert No. 402a:1/4” #a; 1/16; 5/16; 3/8; 7/4; 1/2″
                • 2 QuickRelease extensions No. 408QR: L.55; 150 mm
                • 1 QuickRelease universal joint 1/4″ No. 407QR:L.38 mm
                • 1 magnifier No. 409M:3/8″ #D; 1/4″ #a;
                • 1 bit holder 1/4″ No. 412:L.20 mm
                • 1 QuickRelease fine-toothed ratchet 1/4″ No. 415QR N:1/4″ #D;
                • 8 sockets 3/8″ No. 45a:1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 15/16; 1″
                • 4 socket inserts 3/8″ No. 46a:5/8; 11/16; 3/4; 7/8″
                • 2 QuickRelease Extensions 3/8″ No. 426QR:L.75; 240 mm
                • 1 QuickRelease universal joint 3/8″ No. 428QR:L.46 mm
                • 1 Reducer No. 431:1/4″ external square 3/8″ internal square
                • 1 Enlargement piece No. 432M:1/2″ external square 3/8″ internal square
                • 1 QuickRelease fine toothed ratchet 3/8″ No. 435QR N:L.193 mm
                • 1 bit holder 3/8″ No. 443:L.32 mm
                • 1 Telescopic mirror No. 12921N:D.50 mm

Feature:

  • Number of tools: 147
  • Height mm (h): 494 mm
  • Length [mm): 580 mm
  • Weight: 27232 g
  • Weight kg: 27.232 kg
  • Width mm (b): 300 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart