VDE MultiUse tool set 13215/19 VDE L.250mm W.380mm H.520mm 19pcs

Article no.: 98810303
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 98810303
    EAN / GTIN 4018754343928
    Manufacturer number 98810303

    Description

    Description:

    • A backpack trolley for mobile use, equipped with a comprehensive selection of VDE hand tools that give the user the greatest possible flexibility in the face of frequently changing work situations.
    Top features Backpack trolley:
    • Robust tool backpack with reinforced base
    • Flexible use as a trolley and backpack possible
    • Large, smooth-running castors and a convenient telescopic handle for easy transport
    • Padded straps turn the trolley into a backpack
    • 2 easily removable tool panels for the most important tools in everyday life
    • Front pockets for documents and accessories
    • Padded compartment for a notebook (up to 15″)
    Content 19-part:
    • 1 VDE side cutters chromed No. 6600 VDE: L.160 mm
    • 1 VDE snipe nose pliers with cutting edge No. 6529 VDE: L.200 mm
    • 1 VDE stripping pliers chromed No. 6623 VDE: L.160 mm
    • 1 Locksmith hammer No. 10961: 300 g.
    • 1 slit chisel No. 110: L.240 mm
    • 4 VDE slotted screwdriver No. 4661 VDE: 0.6 x 3.5x 100; 0.8 x 4.0 x 100; 1.0x 6.5 x 150; 1.2 x 5.5 x 125 mm
    • 2 VDE Phillips screwdriver No. 4666 VDE: PH1; PH2
    • 2 VDE Phillips screwdriver No. 4671 VDE: PZ1; PZ2
    • 5 VDE-TORX® SCREWDRIVERS NO. 4676 VDE: T10; T15; T20; T25; T30
    • 1 wooden link scale No. 13111: L.2 m.

    Feature:

    • Number of tools: 19
    • Height mm (h): 520 mm
    • Length [mm): 250 mm
    • Weight kg: 7.240 kg
    • Width mm (b): 380 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart