Multi-Use Tool Set 13215/105 L.250mm W.380mm H.520mm 105pcs

Article no.: 98810302
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 98810302
EAN / GTIN 4018754342921
Manufacturer number 98810302

Description

Description:

  • A backpack trolley for mobile use, equipped with a comprehensive selection of hand tools that give the user the greatest possible flexibility in the face of frequently changing work situations.
Top features Backpack trolley:
  • Robust tool backpack with reinforced base
  • Flexible use as a trolley and backpack possible
  • Large, smooth-running castors and a convenient telescopic handle for easy transport
  • Extendable, padded straps turn the trolley into a backpack
  • 2 easily removable tool panels for the most important tools in everyday life
  • Front pockets for documents and accessories
  • Padded compartment for a notebook (up to 15″)
Content 105-part:
  • 1 Mini Ratchet Set No.40/16/3QR SCI:
  • 5 hexagon sockets, 1/4″ No. 40: 6; 13; 8; 10; 7mm
  • 1 QR fine tooth ratchet 1/4″ No. 418QR:90 mm
  • 1 QR extension 1/4″ No. 405QR/2: 54 mm
  • 1-bit holder No. 412: 1/4″
  • 2-bit screwdriver inserts for hexagon socket head screws, 1/4″ No. 1300, 1302: 3; 5 mm
  • 1-bit screwdriver insert for slotted screws, 1/4″ No. 1166: 1.0 x 5.5 mm
  • 2-bit screwdriver inserts for Phillips head screws, 1/4″ No. 1221-1222: PH1; PH2
  • 1-bit screwdriver inserts for Phillips head screws, 1/4″ No. PZ 1222: PZ2
  • 5-bit screwdriver inserts for internal TORX® screws, 1/4″ No. 1415-1419: T15; T20; T25; T27; T30
  • 1-bit box no. 1206:
  • 1 bit holder with quick-release chuck with magnet
  • 3 bits 4; 5; 6 mm for slotted screws L.25 mm (2x each)
  • 3 bits PH1; PH2; PH3 for Phillips head screws L.25 mm (3x each)
  • 3 bits PZ1; PZ2; PZ3 for Phillips head screws L.25 mm (3x each)
  • 7 BITS T10; T15; T20; T25; T27; T30; T40 for internal TORX® screws L.25 mm (2x each)
  • 7 BITS T10; T15; T20; T25; T27; T30; T40 L. 25mm for internal TORX® screws (TORX® TAMPER RESISTANT)
  • 3 bits 3; 4; 5 mm for socket head screws L.25 mm
  • 1 bit 6 mm for slotted screws L.75 mm
  • 2 bits PH2; PH3 for Phillips head screws L.75 mm
  • 2 bits PZ1; PZ2 for POZIDRIV/SUPADRIV® screws L.75 mm
  • 2 bits T20; T25 for internal TORX® screws L.75 mm
  • 1 screwdriver set No. 4687:
  • 3 #4620 slotted screwdriver: 0.6 x 3.5 mm, 1.0 x 5.5 mm, 1.2 x 6.5 mm
  • 2 Phillips screwdriver No. 4630: Gr. PH1, PH2
  • 1 bit ratchet No. 4008-1: 1/4″
  • 1 angle screwdriver set No. 10765/9: 1.5; 4; 2.5; 3; 2; 5; 6; 8; 10 mm, 9-piece
  • 10 double open-ended keys in roll bag No. 10: 6 x 7; 8 x 15; 10 x 11; 12 x 13; 14 x 9; 16 x 17; 18 x 19; 20 x 22; 24 x 27; 30 x 32 mm
  • 1 Locksmith hammer No. 10961: 500 g.
  • 1 Water pump pliers No. 6551 6 240: L.240 mm
  • 1 Combination pliers No. 6501 3 180: L.160 mm
  • 1 side cutter polished No. 6600 3 160: L.160 mm

Feature:

  • Number of tools: 105
  • Height mm (h): 520 mm
  • Length [mm): 250 mm
  • Weight kg: 10.040 kg
  • Width mm (b): 380 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart