Cargo trousers uvex metal Grey/Orange 98

Article no.: 9877021
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour grau / orange
    Clothing size DE 98
    Type of product Welder's protective trousers

    Identification numbers & Classifications

    Article number 9877021
    EAN / GTIN 4031101633015
    Manufacturer number 9877021

    Description

    Description:


    • Product category: Workwear
    • Product category: subtypes: Welding protective clothing
    • Product type: Trousers
    • Product type: subtypes: Cargo trousers
    • Search colour (filter): Grey/Orange
    • Gender: Men
    • Fit: Regular fit
    • Sizes: 98

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart