Cargo trousers uvex metal Grey/Orange 52

Article no.: 9877009
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau / orange
Clothing size DE 52
Type of product Welder's protective trousers

Identification numbers & Classifications

Article number 9877009
EAN / GTIN 4031101632926
Manufacturer number 9877009
L-Number L01660 574

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: Welding protective clothing
  • Product type: Trousers
  • Product type: subtypes: Cargo trousers
  • Search colour (filter): Grey/Orange
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 52

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart