Dungarees uvex metal Grey/Orange 40/42

Article no.: 9876204
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau / orange
Clothing size DE 40
Type of product Dungarees

Identification numbers & Classifications

Article number 9876204
EAN / GTIN 4031101633183
Manufacturer number 9876204

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: Welding protective clothing
  • Product type: Trousers
  • Product type: subtypes: Dungarees
  • Search colour (filter): Grey/Orange
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 40/42

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart