uvex Non-reusable (NR) Overboots White, 42-46

Article no.: 9875046
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 42-46
Type of product Overshoe

Identification numbers & Classifications

Article number 9875046
EAN / GTIN 4031101501024
Manufacturer number 9875046
L-Number L01660 1275

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Accessories
  • Product type: subtypes: Overboots
  • Search colour (filter): White
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 42-46

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart