{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Capacity | 40 l | |
Filling volume of ashtray | 5 l | |
Height | 815 mm | |
Width | 350 mm | |
Depth | 350 mm | |
Weight | 25.4 kg | |
Type of product | Ashtray |
Article number |
987175 40
Copy |
|
EAN / GTIN |
4031068156718
Copy |
|
Manufacturer number |
650-040-0-1-100
Copy |
|
Manufacturer | Stumpf Metall GmbH, Bautenberger Straße 4, 57234 WILNSDORF, Germany, www.stumpf-metall.de |