Collection bin with lidded drum 60 l

Article no.: 987166 60
Price valid until 31 Jul 2024
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Volume of the lidded drum (l) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Capacity 60 l
    Height 1,100 mm
    Width 450 mm
    Depth 450 mm
    Weight 24 kg
    Type of product Disposal container

    Identification numbers & Classifications

    Article number 987166 60
    Manufacturer number 625-120-1-2-110

    Description

    Version:

    Collection bin with 60 ltr lidded drum with PE clamping ring. Press a pedal to open the intake opening, so that contaminated material can be thrown in without touching the bin. Swing door with square key, intake flap identified by an orange warning colour. Lidded drum with UN-X hazardous substance approval. After removal, the drum can be sealed using the associated clamping ring.

    Supplied with:

    Collection bin, lidded drum with PE clamping ring.

    Colour:

    Grey aluminium, textured powder-coated.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart