CLEANING Tower, H-shape stationary, Type: L

Article no.: 987102 L
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9
Series Cleaning Tower
Height 2,140 mm
Width 750 mm
Depth 750 mm
Usable width 690 mm
Usable depth 180/ 330 mm
Safe working load 150 kg
Weight 96 kg
Type of product Cleaning station

Identification numbers & Classifications

Article number 987102 L
EAN / GTIN 4062406588915
Manufacturer number 987102 L

Description

Version:

Modular cleaning tower for direct access to cleaning devices. The asymmetrical CLEANING Tower H-shape can equipped from both sides. Up to 4 recycling collection bins No. 987125 size 25 can be accommodated in a lower compartment. The smaller compartment is suitable for storing cleaning agents and equipment.
Freely configurable due to a wide variety of accessories and perfect compatibility with the Easyfix system. All outer walls and the centre partition have perforated panels on all sides □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Anthracite-coloured attachment with cleaning pictogram provides quick visualisation. Optional lockable doors in size L offer the facility for secure storage. The door cannot be combined in conjunction with a paper roll holder.

Supplied with:

CLEANING Tower H-shape asymmetrical; attachment No. 955476 size L

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart