Screwdriver socket ∙ with protective insulation ∙ 1/2 inch (12.5 mm) square, hollow ∙ Inside hexagon profile ∙ Size 8 mm

Article no.: 986LG-8KV
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 986LG-8KV
EAN / GTIN 4000896232253
Manufacturer number 986LG-8KV

Description

Description:

  • Long design
  • Surface: with protective insulation
  • IEC 60900:2018
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Inside hexagon profile
  • Wrench size: 8 mm
  • Dimensions / length: 156 mm
  • Length l1: 102 mm
  • Protective insulation up to 1000 V
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart