Vest Black/Blue, 6XL

Article no.: 9866717
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / blau
Unisex size 6XL
Type of product Cold protection jacket

Identification numbers & Classifications

Article number 9866717
EAN / GTIN 4031101624884
Manufacturer number 9866717
L-Number L01660 389

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Vest
  • Search colour (filter): Black/Blue
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 6XL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart