Vest Black/Blue, 5XL

Article no.: 9866716
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / blau
Unisex size 5XL
Type of product Cold protection jacket

Identification numbers & Classifications

Article number 9866716
EAN / GTIN 4031101624877
Manufacturer number 9866716
L-Number L01660 661

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Vest
  • Search colour (filter): Black/Blue
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 5XL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart