All-weather jacket uvex protection flash Yellow/High-vis yellow 4XL

Article no.: 9861415
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour gelb / warngelb
    Unisex size 4XL
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 9861415
    EAN / GTIN 4031101627960
    Manufacturer number 9861415

    Description

    Description:


    • Product category: Protective clothing
    • Product category: subtypes: High-visibility clothing
    • Product type: Jacket
    • Product type: subtypes: All-weather jacket
    • Search colour (filter): Yellow
    • Gender: Men
    • Fit: Regular fit
    • Sizes: 4XL

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart