Crimping pliers for tubular terminals with rotating dies 6 to 50 mm²

Article no.: 986095
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 986095
EAN / GTIN 3148519860955
Manufacturer number 986095
L-Number L60130 4953

Description

Description:

  • 6-way adjustable, rotatable compression pieces: 6 - 10 - 16 - 25 - 35 - 50 mm²
  • The pliers can be released during the pressing process
  • Length: 390 mm

Feature:

  • W [mm]: 390 L [mm]: 390 [g]: 1185

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart