Description:
Application:Brake calliper screw connection
MERCEDES-BENZ M-Class (type 164) and R-Class (type 251),
BMW X5 model year 2009 (E70), X6 model year 2008 (E71)
- Short design
- With knurling
- Surface: TIN coated
- DIN 7422
- Made in Germany
- Drive: Square, hollow 12.5 mm (1/2 inch)
- Output: Inside hexagon profile
- Wrench size: 9 mm
- Dimensions / length: 60 mm
- Length l1: 22 mm
- Net weight: 0.09 kg
- For manual operation
Why choose TiN (Titanium Nitride) coating?A special coating process for extremely hard TiN coating guarantees high adhesive strength and wear resistance of the coatingParticularly suitable for continuous load, e. g. for industrial applications in industry and tradeHigher wear protection guarantees a longer lifetimePerfect fitting accuracy due to optimum coating thicknessHigher torqueOptimized corrosion protection