Impact screwdriver socket ∙ 1/2 inch (12.5 mm) square, hollow ∙ Inside hexagon profile ∙ Size 17 mm

Article no.: 985S-17LG
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 985S-17LG
Copy
EAN / GTIN 4000896212002
Copy
Manufacturer number 985S-17LG
Copy
L-Number L60140 4839
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
For screw connections on commercial vehicles and cars, e.g. on chassis, brake system (brake carriers), engines and shock absorbers
  • Drive optionally with
    Inside square 12.5 mm = 12″ or
    Outside hexagon 24 mm,
  • Optionally with adapter HAZET 1003S-1
  • Long design
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Inside hexagon profile
  • Wrench size: 17 mm
  • Dimensions / length: 75 mm
  • Length l1: 11 mm
  • For impact operation

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart