Impact screwdriver socket 17 mm Inside hexagon profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 985S-17
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 985S-17
EAN / GTIN 4000896211975
Manufacturer number 985S-17
L-Number L60140 4861

Description

Description:

Application:
For screw connections on commercial vehicles and cars, e.g. on chassis, brake system (brake carriers), engines and shock absorbers
  • Drive optionally with
    Inside square 12.5 mm = 12″ or
    Outside hexagon 24 mm,
  • Optionally with adapter HAZET 1003S-1
  • Short design
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Inside hexagon profile
  • Wrench size: 17 mm
  • Dimensions / length: 45 mm
  • Length l1: 11 mm
  • For impact operation

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart