Impact screwdriver socket ∙ 1/2 inch (12.5 mm) square, hollow ∙ Inside hexagon profile ∙ Size 14 mm

Article no.: 985S-14LG
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 985S-14LG
EAN / GTIN 4000896211999
Manufacturer number 985S-14LG
L-Number L60140 4785

Description

Description:

Application:
For screw connections on commercial vehicles and cars, e.g. on chassis, brake system (brake carriers), engines and shock absorbers
  • Drive optionally with
    Inside square 12.5 mm = 12″ or
    Outside hexagon 24 mm,
  • Optionally with adapter HAZET 1003S-1
  • Long design
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Inside hexagon profile
  • Wrench size: 14 mm
  • Dimensions / length: 75 mm
  • Length l1: 9 mm
  • For impact operation

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart