Manual screw circular cutout hole punch PG 7 to 48

Article no.: 985978
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Punching tool

    Identification numbers & Classifications

    Article number 985978
    EAN / GTIN 3148519859782
    Manufacturer number 985978
    L-Number L60130 6272

    Description

    Description:

    • For circular cutting out of sheet metal or plastic
    • Operated with a spanner or with a reversible ratchet/plug-in spanner combination
    • Fast, clean and burr-free cutting
    • For a better result, the parts must be lubricated
    • The cut-out disc falls out much more easily, if you turn the spanner 2 - 3 turns more after you have finished cutting
    • Supplied with punch, thrust piece and screw with ball stop

    Feature:

    • D [mm]: 22.5 D1 [mm]: 11 E [mm]: 2 PG: 16 PG Ø: 16 SCREWS [mm]: 17 [g]: 128

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart