Cable cutters for copper and aluminium, 18 mm capacity

Article no.: 985925
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scissors

    Identification numbers & Classifications

    Article number 985925
    EAN / GTIN 3148519859256
    Manufacturer number 985925
    L-Number L60130 122

    Description

    Description:

    • Jaw ends with cut-out for stripping the cable
    • For single and multi-core cables
    • Cutting capacity multi-core cables: Ø 18 mm
    • Cutting capacity single-core copper: Ø 15 mm
    • Almelec: Ø 10 mm
    • Length: 231 mm

    Feature:

    • L [mm]: 231 [g]: 350

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart