Cable cutters for copper and aluminium - 10 mm capacity

Article no.: 985912
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 985912
EAN / GTIN 3148519859126
Manufacturer number 985912
L-Number L60130 3384

Description

Description:

  • Jaw ends with recess for stripping the cable
  • For single and multi-core cables
  • Cutting capacity multi-core cables: Ø 10 mm
  • Cutting capacity single-core copper: Ø 8 mm
  • Almelec: Ø 6 mm
  • Length: 165 mm

Feature:

  • L [mm]: 165 [g]: 225

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart