Crimping pliers for RJ45 telephone connector

Article no.: 985902
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 985902
    EAN / GTIN 3148519859027
    Manufacturer number 985902
    L-Number L60130 2109

    Description

    Description:

    • These pliers are supplied in a case with the pressure piece 986022 for cable connectors RJ 45.
    • Length: 205 mm

    Feature:

    • W [mm]: 205 L [mm]: 205 [g]: 450

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart