Crimping pliers for wire end

Article no.: 985896
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 985896
    EAN / GTIN 3148519858969
    Manufacturer number 985896
    L-Number L60130 4527

    Description

    Description:

    • Easily unlocks in case of misuse
    • Comfort cover

    Feature:

    • L [mm]: 255 POWER [mm]: 10.0 - 25.0mm² PROFILE: 3 NUMBER OF PROFILES: 3 [g]: 500

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart