Crimping pliers for wire end

Article no.: 985895
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 985895
    EAN / GTIN 3148519858952
    Manufacturer number 985895
    L-Number L60130 582

    Description

    Description:

    • Stainless steel compression pieces with 5 profiles: 0.5 - 0.75 mm², 1 - 1.5 mm², 2.5 mm², 4 mm², 6 mm²
    • Accessible release at any time
    • Reverse pressing: Positioning of the sleeve on the immovable jaw for higher efficiency or accuracy
    • Pressing range 0.5 - 6 mm²
    • The shape supports the hand
    • Comfortable grip feeling
    • Length: 230 mm

    Feature:

    • W [mm]: 230 L [mm]: 230 [g]: 490

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart