Crimping pliers for pre-insulated terminals

Article no.: 985894
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 985894
    EAN / GTIN 3148519858945
    Manufacturer number 985894
    L-Number L60130 1368

    Description

    Description:

    • Twofold pressing of insulated cable connectors according to standard, so that they adhere to the conductor core and insulation
    • Accessible release at any time
    • Reverse pressing: Positioning the cable connector on the immovable jaw for higher efficiency or accuracy
    • Stainless steel pressure piece with 3 profiles:Red profile:0.5 - 1.5 mm²
    • Blue profile: 1.5 - 2.5 mm²
    • Yellow profile: 4 - 6 mm²
    • The shape supports the hand
    • Comfortable grip feeling
    • Length: 230 mm

    Feature:

    • L [mm]: 230 [g]: 490

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart