Sleeving pliers, 3.5 mm diameter

Article no.: 985763
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 985763
    EAN / GTIN 3148519857634
    Manufacturer number 985763
    L-Number L60130 7257

    Description

    Description:

    • Retention system integrated into the cutting edges: the wire does not fall down after cutting, keeping the working area free of FODs
    • Activated by a lamp or ultraviolet neon light, the tool starts to glow and is easily recognised. Detectable up to 3 metres in black or dark environments
    • Cutting edges designed for cutting all types of wire: Piano wire, soft wires, modern materials (Fe wire max. 200 kg/mm²). Large lever transmission and offset axle for minimum effort when cutting.
    • Chrome-molybdenum-vanadium steel for long service life (high hardness of cutting edges: 61/63 HRc).
    • Ergonomic covers made of very chemical-resistant material
    • Movable opening compression spring
    • Design: chrome-plated

    Feature:

    • D [mm]: 3.5 D1 [mm]:12-16-24 H [mm]: 52 L [mm]: 140 L1 [mm]: 52 L2 [mm]: 23 Wires Ø [mm]: 1.25-4.50 [g]: 165

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart