Crimping pliers for open core connector 1.5, 2.5 and 6 mm² section

Article no.: 985757
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 985757
    EAN / GTIN 3148519857573
    Manufacturer number 985757
    L-Number L60130 3234

    Description

    Description:

    • Pressure piece with 3 sizes for plug sleeves 1.5 - 2.5 - 6 mm²
    • Length: 195 mm

    Feature:

    • W [mm]: 195 L [mm]: 195 [g]: 250

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart