Wire end crimping pliers

Article no.: 985755
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 985755
EAN / GTIN 3148519857559
Manufacturer number 985755
L-Number L60130 2225

Description

Description:

  • Easily unlocks in case of misuse
  • Comfort cover

Feature:

  • L [mm]: 195 Power [mm]: 0.5-0.6mm² Profile: 5 Number of profiles: 5 [g]: 250

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart